Motion
320X360X20 HMS5 V

CR SEALS (SKF)
320X360X20 HMS5 V

320 mm Shaft Dia., 360 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12411030
MFR #320X360X20 HMS5 V
Price$824.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
320X360X20 HMS5 V

320 mm Shaft Dia., 360 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #12411030
MFR #320X360X20 HMS5 V

Mfr description
320X360X20 HMS5 V SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.05/each

Specifications

Dimensions

  • Outside Diameter
    360 mm
  • Shaft Diameter
    320 mm
  • Weight
    1.53 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)