Motion
340X380X20 HMSA10 RG

CR SEALS (SKF)
340X380X20 HMSA10 RG

340 mm Shaft Dia., 380 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #12411036
MFR #340X380X20 HMSA10 RG
Your Price$649.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
340X380X20 HMSA10 RG

340 mm Shaft Dia., 380 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #12411036
MFR #340X380X20 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$649.63/each(List $896.49)

Overview

Mfr description
340X380X20 HMSA10 RG SMALL BORE SEAL

Specifications

  • Shaft Diameter
    340 mm
  • Outside Diameter
    380 mm
  • Design Type
    HMSA10
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Weight
    1.49 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text