Motion
11-32002-02

HEXARMOR
11-32002-02

Safety Glasse - Gray Lens
Mi Item #12413750
MFR #11-32002-02
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-32002-02

Safety Glasse - Gray Lens
Mi Item #12413750
MFR #11-32002-02

Mfr description
11-32002-02 X1G - GREY 23% - TRUSHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Details

  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1.2015, CE EN166, CSA Z94.3
  • Comfort Features
    Removable foam gasket, Soft nose piece, Soft-grip sidearms
  • Includes
    Removable foam gasket
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Gray 23%
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    11-32002-02
  • Noisepiece Type
    Soft
  • Product Line
    X1G
  • Series
    X1G
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1.2015, CE EN166, CSA Z94.3
  • Type
    Safety Glass
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)