Motion
2131-XS (6)

HEXARMOR
2131-XS (6)

General Purpose Work Impact Glove - XS or Size 6 Size, Hook and Loop Cuff, TP-X Material
MI ITEM #12413829
MFR #2131-XS (6)
Price$29.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2131-XS (6)

General Purpose Work Impact Glove - XS or Size 6 Size, Hook and Loop Cuff, TP-X Material
MI ITEM #12413829
MFR #2131-XS (6)

Mfr description
2131-XS (6) HEX1 TPX PALM WITH IMPACT, S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.32/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Reinforced Thumb Crotch, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    General Purpose Work Glove
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • EN388
    3 X41BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    2131- XS (6)
  • Material
    TP-X
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Hex1
  • Protection Type
    Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Hex1 2131
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, EN 388
  • Type
    Mechanic's

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)