Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Overview
Mfr description
3012-XL (10) HELIX A5 15G HPPE /GLASS KN