Motion
3050-L (9)

HEXARMOR
3050-L (9)

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A6
Mi Item #12413849
MFR #3050-L (9)
Price$14.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3050-L (9)

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A6
Mi Item #12413849
MFR #3050-L (9)

Mfr description
3050-L (9) HELIX A6 18G HPPE/GLASS/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.11/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    5
  • Material
    Fiberglass, Recycled Polyester, Steel, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)