Overview
Mfr description
3050-S (7) HELIX A6 18G HPPE/GLASS/STEEL
Specifications
- Glove SizeS or Size 7
- Ansi Isea Cut Resistance LevelA6
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Puncture Resistance Level5
- MaterialFiberglass, Recycled Polyester, Steel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data