Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- Mens Numeric Size8
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsLubricant Handling, Mud Handling, Oil Handling, Water Handling
- Coated AreaFull Hand
- CoatingLatex
- Coating CoverageFull Coated
- Coating MaterialNatural wrinkle rubber latex
- Coating Outer Shell CoverageFully Coated
- Coating Outer Shell MaterialLatex
- Coating StyleCrinkle Latex
- ColorBlack, Blue
- Construction Description18 Gauge Seamless Knit with full latex coating
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionHelix 3070 water-resistant work gloves with 18-gauge HPPE/fiberglass shell and full latex coating.
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelC
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En 407 Heat ResistanceEN 407 X1XXXX
- En Iso Cut ResistanceC
- EN388EN388 2X43C
- FeaturesSeamless Knit, Vend-packed, Washable, Water-resistant
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Grip TypeCrinkle
- Group & ClassA2
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Latex FreeNo
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number3070-M (8)
- MaterialFiberglass blend, HPPE
- Material TypeHPPE, fiberglass blend
- Other Standards MetREACH Compliant
- Product LineHelix
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, EN 388, EN 407: 2020
- TypeFully Coated
- Vending PackYes
Overview
Mfr description
3070-M (8) HELIX A2 18G HPPE/GLASS KNIT
- Seamless Knit;Washable;Vend-packed;Water-resistant