Motion
3070-S (7)

HEXARMOR
3070-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #12413856
MFR #3070-S (7)
Price$14.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3070-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #12413856
MFR #3070-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.85/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Mens Numeric Size
    7

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Wet environments
  • Coated Area
    Full Hand
  • Coating
    Latex
  • Coating Coverage
    Full Coated
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Full Coated
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Latex
  • Color
    Blue
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3070 water-resistant work gloves with 360-degree cut and fluid resistance, 18-gauge HPPE/fiberglass shell, and full latex coating.
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 407 Heat Resistance
    EN 407 X1XXXX
  • En Iso Cut Resistance
    C
  • EN388
    EN388 2X43C
  • Features
    360° fluid resistance, Seamless Construction, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Latex Free
    No
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    3070-S (7)
  • Material
    Fiberglass blend, HPPE
  • Material Type
    HPPE, fiberglass blend
  • Other Standards Met
    ANSI/ISEA 105-2024, REACH Compliant
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Puncture Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, EN 407: 2020
  • Type
    Coated
  • Vending Pack
    Yes

Overview

Mfr description
3070-S (7) HELIX A2 18G HPPE/GLASS KNIT
  • Washable;Vend-packed;Seamless Construction;360° fluid resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought