Motion
3070-XL (10)

HEXARMOR
3070-XL (10)

Size XL or Size 10, ANSI Cut Level A2
Mi Item #12413857
MFR #3070-XL (10)
Price$12.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3070-XL (10)

Size XL or Size 10, ANSI Cut Level A2
Mi Item #12413857
MFR #3070-XL (10)

Mfr description
3070-XL (10) HELIX A2 18G HPPE/GLASS KNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.91/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Material
    Fiberglass, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)