Motion
4019-S (7)

HEXARMOR
4019-S (7)

Mechanics Glove - S or Size 7, Leather
Mi Item #12413859
MFR #4019-S (7)
Price$25.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4019-S (7)

Mechanics Glove - S or Size 7, Leather
Mi Item #12413859
MFR #4019-S (7)

Mfr description
4019-S (7) 4019 HI-VIS MECHANICS+ SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)