Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Closure TypeHook and Loop
- ColorGrey, Hi-Vis Orange
- Leather GradeNo Grade Listed
- Leather Material TypeGoatskin Grain Leather
- Liner MaterialHPPE and Steel Blend
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- MaterialLeather
- Material TypeMechanics Gloves
- SeriesSLT
Overview
Mfr description
4073-M (8) 4073 CHROME SLT, SIZE M