Motion
4073-XL (10)

HEXARMOR
4073-XL (10)

Mechanics Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Color Grey, Hi-Vis Orange
MI ITEM #12413869
MFR #4073-XL (10)
Price$28.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4073-XL (10)

Mechanics Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Color Grey, Hi-Vis Orange
MI ITEM #12413869
MFR #4073-XL (10)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.63/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Closure Type
    Hook and Loop
  • Color
    Grey, Hi-Vis Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Liner Material
    HPPE and Steel Blend
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Material
    Leather
  • Material Type
    Mechanics Gloves
  • Series
    SLT

Overview

Mfr description
4073-XL (10) 4073 CHROME SLT, SIZE XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought