Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Closure TypeHook and Loop
- ColorGrey, Hi-Vis Orange
- Leather GradeNo Grade Listed
- Leather Material TypeGoatskin Grain Leather
- Liner MaterialHPPE and Steel Blend
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- MaterialLeather
- Material TypeMechanics Gloves
- SeriesSLT
Overview
Mfr description
4073-XS (6) 4073 CHROME SLT, SIZE XS