Motion
4073-XXXL (12)

HEXARMOR
4073-XXXL (12)

Mechanics Glove - XXXL or Size 12, Goatskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Color Grey, Hi-Vis Orange
Mi Item #12413872
MFR #4073-XXXL (12)
Price$30.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4073-XXXL (12)

Mechanics Glove - XXXL or Size 12, Goatskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Color Grey, Hi-Vis Orange
Mi Item #12413872
MFR #4073-XXXL (12)

Mfr description
4073-XXXL (12) 4073 CHROME SLT, SIZE XXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.67/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Closure Type
    Hook and Loop
  • Color
    Grey, Hi-Vis Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Liner Material
    HPPE and Steel Blend
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Material
    Leather
  • Material Type
    Mechanics Gloves
  • Series
    SLT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)