Motion
000113X0050

DANFOSS AIRFLEX
000113X0050

Airflex Spare Part Oil Seal
MI ITEM #12414039
MFR #000113X0050
List Price$456.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000113X0050

Airflex Spare Part Oil Seal
MI ITEM #12414039
MFR #000113X0050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.17/each for your price

Overview

Mfr description
000113X0050 OIL SEAL
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    5.875 in
  • Outside Diameter
    7.5 in
  • Manufacturer Catalog Number
    000113X0050
  • Inside Diameter
    5.875 in
  • Product Material
    Nitrile (Buna, NBR)
  • Thickness
    0.562 in
  • Length
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text