Motion
010144-0100

DANFOSS AIRFLEX
010144-0100

Airflex E Series Kits and Spare Parts Internal Flange Drum
MI ITEM #12414050
MFR #010144-0100
List Price$9,382.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
010144-0100

Airflex E Series Kits and Spare Parts Internal Flange Drum
MI ITEM #12414050
MFR #010144-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,382.12/each for your price

Overview

Mfr description
010144-0100 21.5EB-ER475 INT FLG DR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    E Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    010144-0100
  • Weight
    224.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    22.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text