Motion
104745BM
Airflex VC Series Constricting Clutches and Brakes Dual Wide Application
MI ITEM #12414057
MFR #104745BM
List Price$216,263.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Wide Application
MI ITEM #12414057
MFR #104745BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216,263.30/each for your price

Overview

Mfr description
104745BM 42VC1200 DL CL APPL
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Dual Application
  • Friction Width
    12 inch
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Size
    42 in-oz
  • Static Torque Forward
    1638000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text