Motion
142127DF
Airflex VC Series Constricting Clutches and Brakes Element Assembly
MI ITEM #12414080
MFR #142127DF
List Price$80,235.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Element Assembly
MI ITEM #12414080
MFR #142127DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80,235.79/each for your price

Overview

Mfr description
142127DF 38VC1200 DL EL ASSY 4 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    12 inch
  • Item Type
    Clutch
  • Maximum Speed
    740 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    38 in-oz
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text