Motion
146505A
Airflex DP Series Disc Calipers
MI ITEM #12414103
MFR #146505A
List Price$2,371.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Disc Calipers
MI ITEM #12414103
MFR #146505A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,371.41/each for your price

Overview

Mfr description
146505A 200DPA CLPR ASSY PAINT
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance

Specifications

  • Clutch Type
    DP
  • Application
    Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Dynamic Friction Force
    5700 LB
  • Item Type
    Hydraulic Caliper
  • Lining Thickness
    0.315 in
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Size
    12 in-oz
  • Static Friction Force
    3170
  • Minimum Disc Diameter
    12 inch
  • Series
    DPA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text