Motion
410856-0001

DANFOSS AIRFLEX
410856-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #12414128
MFR #410856-0001
List Price$7,629.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
410856-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #12414128
MFR #410856-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,629.36/each for your price

Overview

Mfr description
410856-0001 11.5VC500 DL SPDR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    410856-0001
  • Weight
    41.00 lb
  • Product Material
    Ductile Iron
  • Length
    20.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text