Motion
416241-0100

DANFOSS AIRFLEX
416241-0100

Airflex DC Series Kits and Spare Parts Gear
MI ITEM #12414135
MFR #416241-0100
List Price$22,944.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
416241-0100

Airflex DC Series Kits and Spare Parts Gear
MI ITEM #12414135
MFR #416241-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,944.93/each for your price

Overview

Mfr description
416241-0100 338DC GEAR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    DC
  • Series
    DC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    416241-0100
  • Weight
    413.00 lb
  • Product Material
    Carbon Steel
  • Length
    15.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text