Motion
509698-0001

DANFOSS AIRFLEX
509698-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #12414142
MFR #509698-0001
Your Price$24,855.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
509698-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #12414142
MFR #509698-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24,855.72/each(List $26,905.69)

Overview

Mfr description
509698-0001 20VC1000 SPDR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    509698-0001
  • Weight
    295.00 lb
  • Maximum Speed
    1300 rpm
  • Product Material
    Gray Cast Iron
  • Length
    30.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text