1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F82437A6
Valley Craft Heavy Duty Shelving, 12 Gauge - 48"W x 24"D x 72"H, 2500 lb. Capacity/Shelf
MI ITEM #
12414619
MFR #
F82437A6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
VALLEY CRAFT, INC. F82437A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F82437A6
Valley Craft Heavy Duty Shelving, 12 Gauge - 48"W x 24"D x 72"H, 2500 lb. Capacity/Shelf
MI ITEM #
12414619
MFR #
F82437A6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F82437A6 VALLEY CRAFT HEAVY DUTY SHELVIN
Specifications
Shelf Load Capacity
"ERROR:#REF!"
Depth
24 in
Color
Gray
Height
72 in
Width
48 in
Gauge
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data