1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F82439A4
Valley Craft Heavy Duty Shelving, 12 Gauge - Enclosed, 36"W x 18"D x 60"H, 2500 lb. Capacity/Shelf
Mi Item #
12414626
MFR #
F82439A4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
VALLEY CRAFT, INC. F82439A4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F82439A4
Valley Craft Heavy Duty Shelving, 12 Gauge - Enclosed, 36"W x 18"D x 60"H, 2500 lb. Capacity/Shelf
Mi Item #
12414626
MFR #
F82439A4
Mfr description
F82439A4 VALLEY CRAFT HEAVY DUTY ENCLOSE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
18 in
Height
60 in
Width
36 in
Details
Color
Gray
Gauge
12
Shelf Load Capacity
"ERROR:#REF!"
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items