1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F82442A9
Valley Craft Heavy Duty Shelving, 12 Gauge - Enclosed, 36"W x 24"D x 72"H, 2500 lb. Capacity/Shelf
MI ITEM #
12414629
MFR #
F82442A9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
VALLEY CRAFT, INC. F82442A9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F82442A9
Valley Craft Heavy Duty Shelving, 12 Gauge - Enclosed, 36"W x 24"D x 72"H, 2500 lb. Capacity/Shelf
MI ITEM #
12414629
MFR #
F82442A9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
24 in
Height
72 in
Width
36 in
Details
Color
Gray
Gauge
12
Shelf Load Capacity
"ERROR:#REF!"
Overview
Mfr description
F82442A9 VALLEY CRAFT HEAVY DUTY ENCLOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought