1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Valley Craft 12 Gauge Cabinet, Heavy Duty - 36"W x 24"D x 78"H, (4) Shelves, 1900 lb. Capacity/Shelf
MI ITEM #
12414631
MFR #
F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Valley Craft 12 Gauge Cabinet, Heavy Duty - 36"W x 24"D x 78"H, (4) Shelves, 1900 lb. Capacity/Shelf
MI ITEM #
12414631
MFR #
F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89164VCGY 12-GAUGE HEAVY DUTY CABINET 3
Specifications
Color
Gray
Height
78 in
Depth
24 in
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data