Motion
F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4

VALLEY CRAFT, INC.
F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4

Valley Craft 12 Gauge Cabinet, Heavy Duty - 48"W x 24"D x 78"H, Louvered Door Panels, (128) Bins, (4) Shelves, 1900 lb. Capacity/Shelf
Mi Item #12414634
MFR #F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4

Valley Craft 12 Gauge Cabinet, Heavy Duty - 48"W x 24"D x 78"H, Louvered Door Panels, (128) Bins, (4) Shelves, 1900 lb. Capacity/Shelf
Mi Item #12414634
MFR #F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4

Mfr description
F89160VCGY 12-GAUGE HEAVY DUTY CABINET 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    78 in
  • Width
    48 in

Details

  • Color
    Gray
  • Number of Bins
    128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)