1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Valley Craft 12 Gauge Cabinet, Heavy Duty - 60"W x 24"D x 78"H, (4) Shelves, 1900 lb. Capacity/Shelf
Mi Item #
12414635
MFR #
F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Valley Craft 12 Gauge Cabinet, Heavy Duty - 60"W x 24"D x 78"H, (4) Shelves, 1900 lb. Capacity/Shelf
Mi Item #
12414635
MFR #
F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Mfr description
F89163VCGY 12-GAUGE HEAVY DUTY CABINET 6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
78 in
Width
60 in
Details
Color
Gray
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items