Overview
Mfr description
TFW308SS12 PIL BLK WASH DOWN
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Manufacturer Catalog NumberTFW308SS12
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data