1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MRC (SKF)
TFW300SS3
Center Pull Take-Up Frame - Center Pull, 3.0000 in Travel, 8.0000 in Length, 4.1250 in Width, 2.9375 in Height
MI ITEM #
12415029
MFR #
TFW300SS3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
MRC (SKF) TFW300SS3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRC (SKF)
TFW300SS3
Center Pull Take-Up Frame - Center Pull, 3.0000 in Travel, 8.0000 in Length, 4.1250 in Width, 2.9375 in Height
MI ITEM #
12415029
MFR #
TFW300SS3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TFW300SS3 PIL BLK WASH DOWN
Specifications
Frame Type
Center Pull
Travel
3.0000 in
Overall Length
8.0000 in
Base Width
4.1250 in
Overall Height
2.9375 in
Manufacturer Catalog Number
TFW300SS3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data