Motion
332S-HYB#3-C3P

MRC (SKF)
332S-HYB#3-C3P

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #12415933
MFR #332S-HYB#3-C3P
Price$14,964.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
332S-HYB#3-C3P

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #12415933
MFR #332S-HYB#3-C3P

Mfr description
332S-HYB#3-C3P BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,964.77/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    330900 N, 74390 lbf
  • Radial Static Load Capacity
    391100 N, 87920 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)