Specifications
Details
- Ampere Rating5 A
- Contact FormSPDT
- MaterialStainless Steel
- Mounting TypeThreaded Mount
- Number Of Poles1
- Product TypePressure Switches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)