Motion
81E1-PL1-V-D-EXI

BARKSDALE INC
81E1-PL1-V-D-EXI

81E1-PL1-V-D-EXI PRESSURE SWITCH
Mi Item #12416719
MFR #81E1-PL1-V-D-EXI
Price$420.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
81E1-PL1-V-D-EXI

81E1-PL1-V-D-EXI PRESSURE SWITCH
Mi Item #12416719
MFR #81E1-PL1-V-D-EXI

Mfr description
81E1-PL1-V-D-EXI PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.16/each

Specifications

Details

  • Ampere Rating
    3 A
  • Contact Form
    SPDT
  • Mounting Type
    Manifold Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)