Motion
96201-BB4-S0176

BARKSDALE INC
96201-BB4-S0176

96201-BB4-S0176 96201-BB4
Mi Item #12417202
MFR #96201-BB4-S0176
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
96201-BB4-S0176

96201-BB4-S0176 96201-BB4
Mi Item #12417202
MFR #96201-BB4-S0176

Mfr description
96201-BB4-S0176 96201-BB4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Details

  • Ampere Rating
    5 A
  • Contact Form
    SPDT
  • Material
    Stainless steel
  • Mounting Type
    Male Thread
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)