Motion
96201-BB4-S1168

BARKSDALE INC
96201-BB4-S1168

96201-BB4-S1168 96201-BB4-T4
Mi Item #12417209
MFR #96201-BB4-S1168
Price$418.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
96201-BB4-S1168

96201-BB4-S1168 96201-BB4-T4
Mi Item #12417209
MFR #96201-BB4-S1168

Mfr description
96201-BB4-S1168 96201-BB4-T4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.52/each

Specifications

Details

  • Ampere Rating
    5 A
  • Contact Form
    SPDT
  • Material
    Stainless steel
  • Mounting Type
    Male Thread
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)