Motion
9681X-1CC-2-S0594

BARKSDALE INC
9681X-1CC-2-S0594

9681X-1CC-2-S0594 9681X-1CC-2
Mi Item #12417748
MFR #9681X-1CC-2-S0594
Price$1,501.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
9681X-1CC-2-S0594

9681X-1CC-2-S0594 9681X-1CC-2
Mi Item #12417748
MFR #9681X-1CC-2-S0594

Mfr description
9681X-1CC-2-S0594 9681X-1CC-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,501.75/each

Specifications

Details

  • Ampere Rating
    11 A
  • Contact Form
    DPDT
  • Material
    Stainless Steel
  • Number Of Poles
    2
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)