Specifications
Details
- Ampere Rating11 A
- Contact FormDPDT
- MaterialStainless Steel
- Mounting TypeConduit Mount
- Number Of Poles2
- Product TypePressure Switches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)