Specifications
Details
- Ampere Rating11 A
- Contact FormSPDT
- MaterialStainless steel
- Mounting TypeProcess connection
- Number Of Poles1
- Product TypePressure Switches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)