Motion
B1T-H180SS

BARKSDALE INC
B1T-H180SS

B1T-H180SS BOURDON SWITCH
Mi Item #12418668
MFR #B1T-H180SS
Price$2,330.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
B1T-H180SS

B1T-H180SS BOURDON SWITCH
Mi Item #12418668
MFR #B1T-H180SS

Mfr description
B1T-H180SS BOURDON SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,330.58/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Stainless Steel
  • Mounting Type
    Housed
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)