Motion
B1T-H32SS-S0130

BARKSDALE INC
B1T-H32SS-S0130

B1T-H32SS-S0130 B1T-H32SS
Mi Item #12418678
MFR #B1T-H32SS-S0130
Price$1,532.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
B1T-H32SS-S0130

B1T-H32SS-S0130 B1T-H32SS
Mi Item #12418678
MFR #B1T-H32SS-S0130

Mfr description
B1T-H32SS-S0130 B1T-H32SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.93/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Mounting Type
    Panel Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)