Motion
B2X-A72SS-UL-S0121

BARKSDALE INC
B2X-A72SS-UL-S0121

B2X-A72SS-UL-S0121 B2X-A72SS-UL
Mi Item #12419138
MFR #B2X-A72SS-UL-S0121
Price$4,777.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
B2X-A72SS-UL-S0121

B2X-A72SS-UL-S0121 B2X-A72SS-UL
Mi Item #12419138
MFR #B2X-A72SS-UL-S0121

Mfr description
B2X-A72SS-UL-S0121 B2X-A72SS-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,777.68/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Mounting Type
    Conduit Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)