Motion
CD2H-M80SS

BARKSDALE INC
CD2H-M80SS

CD2H-M80SS DIAPHRAGM SWITCH
Mi Item #12419371
MFR #CD2H-M80SS
Price$1,214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CD2H-M80SS

CD2H-M80SS DIAPHRAGM SWITCH
Mi Item #12419371
MFR #CD2H-M80SS

Mfr description
CD2H-M80SS DIAPHRAGM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,214.53/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Aluminum
  • Mounting Type
    Housed
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)