Motion
CSK2-21-33B-75R

BARKSDALE INC
CSK2-21-33B-75R

CSK2-21-33B-75R COMPACT PRESSURE SWITCH
Mi Item #12419527
MFR #CSK2-21-33B-75R
Price$311.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSK2-21-33B-75R

CSK2-21-33B-75R COMPACT PRESSURE SWITCH
Mi Item #12419527
MFR #CSK2-21-33B-75R

Mfr description
CSK2-21-33B-75R COMPACT PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.84/each

Specifications

Details

  • Ampere Rating
    0.033 A
  • Contact Form
    SPST
  • Material
    Steel
  • Mounting Type
    Male Thread
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)