Motion
D1X-A150SSUL-S0919

BARKSDALE INC
D1X-A150SSUL-S0919

D1X-A150SSUL-S0919 D1X-A150SS-UL
Mi Item #12420320
MFR #D1X-A150SSUL-S0919
Price$2,281.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
D1X-A150SSUL-S0919

D1X-A150SSUL-S0919 D1X-A150SS-UL
Mi Item #12420320
MFR #D1X-A150SSUL-S0919

Mfr description
D1X-A150SSUL-S0919 D1X-A150SS-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,281.34/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Mounting Type
    Bracket Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)