Motion
D1X-H3SS-UL

BARKSDALE INC
D1X-H3SS-UL

D1X-H3SS-UL DIAPHRAGM SWITCH
Mi Item #12420445
MFR #D1X-H3SS-UL
Price$1,841.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
D1X-H3SS-UL

D1X-H3SS-UL DIAPHRAGM SWITCH
Mi Item #12420445
MFR #D1X-H3SS-UL

Mfr description
D1X-H3SS-UL DIAPHRAGM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,841.05/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Aluminum
  • Mounting Type
    Bracket Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)