Motion
E1S-H500-P4-V

BARKSDALE INC
E1S-H500-P4-V

E1S-H500-P4-V ECON O TROL
Mi Item #12421586
MFR #E1S-H500-P4-V
Price$410.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
E1S-H500-P4-V

E1S-H500-P4-V ECON O TROL
Mi Item #12421586
MFR #E1S-H500-P4-V

Mfr description
E1S-H500-P4-V ECON O TROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.31/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Aluminum
  • Mounting Type
    Stripped
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)