Motion
BTS31GVM0017M1

BARKSDALE INC
BTS31GVM0017M1

BTS31GVM0017M1 TEMP SWITCH
Mi Item #12423606
MFR #BTS31GVM0017M1
Price$1,168.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BTS31GVM0017M1

BTS31GVM0017M1 TEMP SWITCH
Mi Item #12423606
MFR #BTS31GVM0017M1

Mfr description
BTS31GVM0017M1 TEMP SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.57/each

Specifications

Details

  • Ampere Rating
    0.5 A
  • Material
    Stainless Steel
  • Mounting Type
    Threaded Mount
  • Number Of Poles
    2
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)