Motion
BTS34EVM2.00Z1

BARKSDALE INC
BTS34EVM2.00Z1

BTS34EVM2.00Z1 TEMP SWITCH
Mi Item #12423629
MFR #BTS34EVM2.00Z1
Price$1,485.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BTS34EVM2.00Z1

BTS34EVM2.00Z1 TEMP SWITCH
Mi Item #12423629
MFR #BTS34EVM2.00Z1

Mfr description
BTS34EVM2.00Z1 TEMP SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.33/each

Specifications

Details

  • Ampere Rating
    0.5 A
  • Contact Form
    SPDT
  • Material
    Stainless Steel
  • Number Of Poles
    1
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)