Motion
BPS31EVM6000P

BARKSDALE INC
BPS31EVM6000P

BPS31EVM6000P BPS3000 PRESSURE SWITCH
Mi Item #12423648
MFR #BPS31EVM6000P
Price$1,012.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BPS31EVM6000P

BPS31EVM6000P BPS3000 PRESSURE SWITCH
Mi Item #12423648
MFR #BPS31EVM6000P

Mfr description
BPS31EVM6000P BPS3000 PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.65/each

Specifications

Details

  • Ampere Rating
    0.5 A
  • Material
    Stainless Steel
  • Mounting Type
    Threaded Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)